Beli kawat ikat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenmaster Wire Twistie - Magic (Kawat Pengikat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  2. Non Brand Binding Wire (Kawat Ikat)
    Mulai

    Rp25.900

    Non Brand Binding Wire (Kawat Ikat)
    Deskripsi:
    Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.
    atribut:
    • Diameter Thickness (mm): 0.813
  3. allsafe Earplug Empty Plastic Dispenser (Dispenser Sumbat Telinga)
    Mulai

    Rp789.900

    allsafe Earplug Empty Plastic Dispenser (Dispenser Sumbat Telinga)
    Deskripsi:
    ALLSAFE ULTRAMAX DISPOSABLE FOAM EARPLUG. - Polyurethane foam enhances soft and comfort, especially for long-term wear. - Bell shape delivers maximum in-ear comfort. - Made with super low-pressure polyurethane foam, expands gradually for a secure and comfort seal. - Self-adjusting polyurethane foam earplugs expands to fit most of ear canals, easy insertion and removal. - Excellent protection and great fit. - Non-allergenic, non-toxic and non-irritating polyurethane foam earplug with the smooth surface. - Bright orange color provides high visibility and for easy inspection. - NRR 32dB (ANSI). - Available corded and uncorded. - Bulk refills available for ALS-EPD500 Earplug Plastic Dispenser. Recommended Industries/Use : - Agriculture. - Chemical. - Construction. - Fire Protection. - Forestry. - Manufacturing. - Medical. - Mining. - Oil and Gas. - Pharmaceutical. - Transportation. - Utilities. - Welding, etc.
    atribut:
    • Color: Orange
  4. monotaro Pengikat Kabel Velcro
    Mulai

    Rp38.900

    monotaro Pengikat Kabel Velcro
    Deskripsi:
    Jenis pengikat hook and loop yang mudah dilepas pasang. Anda dapat memotong pengikat velcro ini dengan gunting sesuai dengan kebutuhan. Karena bahannya lembut, pengikat velcro ini tidak akan merusak kabel. Dapat dipakai berulang kali. Dapat digunakan untuk mengikat semua jenis benda seperti kabel-kabelan.
    atribut:
    • Length (m): 3
    • Material: Nylon
    • Color: Black
    • UL Standard: UL94V-0
  5. KOALA KARE PRODUCTS Changing Station & Liner (Alas Meja Ganti Popok Bayi)
    Mulai

    Rp3.099.900

    KOALA KARE PRODUCTS Changing Station & Liner (Alas Meja Ganti Popok Bayi)
    Deskripsi:
    Baby changing stations provide an elevated surface within bathrooms for quick diaper changes and cleanups. They mount to a wall and fold out easily for use.
    atribut:
    • UNSPSC: 31160000
    • Country of Origin: USA (subject to change)
    • Weight Capacity (lbs): 50
  6. Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Mulai

    Rp419.900

    Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Deskripsi:
    The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 25
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 22.0
  7. Forte Wire Steel Wire (Kawat Baja)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

  8. TRUSCO Cable Ties Black (Pengikat / Kabel Tis)
    58%
    Mulai

    Rp209.900

    TRUSCO Cable Ties Black (Pengikat / Kabel Tis)
    Deskripsi:
    Use:Bundle and fix of cable and electrical material. Outdoor worksite bundling.
    atribut:
    • Color: Black
    • Specifications: Braid
  9. FLUKE Networks Cable Stripper (Round Cable)
    Mulai

    Rp1.799.900

    FLUKE Networks Cable Stripper (Round Cable)
    Deskripsi:
    Fluke Networks offers a variety of cable strippers and cutters for coaxial cables, UTP/STP telephone and data cables and other flexible cables. Telephone installers use the Double Slotted cable stripper for 22/24 AWG wire installation. Use our Coax Stripper to perform 2-level and 3-level stripping of RG58/59 coaxial cables.Our Cable Stripper has an adjustable blade depth to "score" without damaging shielding and conductors. And, our Combo Stripper is a highly versatile tool that quickly cuts and rings Teflon, smoothly slits fiber, copper and coaxial cables, and rings 25-100 pair cable without nicking the conductor.Cable Stripper ChoicesDouble slottedDesigned for use with inside/outside JKT station wire, this 22/24 AWG wire insulation stripper with cutter is a standard hand tool carried by all telephone installers. Two slots side by side strip both IW jacket and individual conductors.Cable StripperAdjustable cable cutter and stripper for round cables, UTP/STP telephone and data cables, and other flexible cables. Fluke Networks' cable stripper provides effortless, finger-loop cutting and stripping of flexible cables. It features easily adjustable blade depth to "score" without damaging shielding and conductors. Use it to easily cut and strip round cables, UTP/STP telephone and data cables plus other flexible cables.Coax StripperPerform 2-level and 3-level stripping on RG58/RG59, 162/6, and Belden 1694A coaxial cables. This spring-loaded stripper also features a built-in Allen wrench for adjusting the blade to prevent damage to the cable.Combo StripperThis highly versatile tool quickly cuts and rings Teflon, smoothly slits fiber, copper and coaxial cables, and rings 25-100 pair cable without nicking the conductor. To further enhance its performance, the stripper can handle different diameter cables, even smaller than 3/16 inch without any complicated blade adjustments.
  10. FLUKE Networks 1.25 Universal Visifault Adapter
    Mulai

    Rp5.799.900

    FLUKE Networks 1.25 Universal Visifault Adapter
    atribut:
    • Compatible for: Connectors
    • Ferrules Size (mm): 1.25
  11. Kiky Notebook Hard Cover Quarto (Buku Tulis)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp12.900

  12. SAFE-T Earplug Orange with Dispenser (Penyumbat Telinga)
    Mulai

    Rp1.199.900

    SAFE-T Earplug Orange with Dispenser (Penyumbat Telinga)
    Deskripsi:
    Penutup Telinga Safety Earplug Orange SAFE-T FEP903 ini memiliki busa yang lembut dan lentur yang memberikan kenyamanan dari kebisingan dalam waktu lama. Pemasangannya sangat mudah dan cepat. Produk dijual per dispenser dengan isi 500 pieces.
    atribut:
    • Material: PU Foam
    • Color: Orange
    • Certificate: CE2834 / ANSI S3 19-1974 / EN 2 : 2002
    • SNR (dB): 29-30
  13. Fox's Permen Oval
    Rating:
    100% of 100
    (13)
    Mulai

    Rp8.900

    Fox's Permen Oval
    atribut:
    • Size (g): 125
  14. monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Momen Digital
    atribut:
    • Pricision (%): CW ± 2 / CCW ± 2
    • Accessories: Resin case
    • Power: Two AAA batteries x 2 (sold separately)
    • Number of Gears: 36
    • Overall Length (mm): 460
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Measurement Direction: CW (right) / CCW (left)
    • Torque Range (N m): 10 to 135
  15. Mother Tool Lux Meter
    Mulai

    Rp479.900

    Mother Tool Lux Meter
    Deskripsi:
    For learning and work environment management
    atribut:
    • Dimensions, Width W x Height H x Depth D (mm): 63x150x25
    • Mass (g): About 70
    • Measuring Range (Lux): 0~15000
    • Suitable Battery: Amorphous solar battery
  16. Kleaner Sapu Plafon (Ceiling Broom)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp94.900

    Kleaner Sapu Plafon (Ceiling Broom)
    Deskripsi:
    Kleaner Sapu Plafon/Sawang dilengkapi dengan tongkat yang bisa di atur panjangnya sampai dengan total panjang 2m (termasuk tinggi kepala sapu) dan kepala sapu yang bulunya lembut dan lentur sehingga bisa membersihkan kotoran atau sarang laba laba di pojokkan plafon dengan maksimal.Kepala sapu dapat dipisah/dicopot agar mudah dibersihkan.
  17. Bantex Map Ordner Ring Mekanik FC 7cm (Map File / Map Binder)
    Mulai

    Rp41.900

Daftar Harga kawat ikat Terbaru October 2026
Kenmaster Wire Twistie - Magic (Kawat Pengikat)Rp13.900
Non Brand Binding Wire (Kawat Ikat)Rp25.900
monotaro.id Galvanized Wire Zinc (Kawat Baja Galvanis)Rp669.900
allsafe Earplug Empty Plastic Dispenser (Dispenser Sumbat Telinga)Rp789.900
monotaro Pengikat Kabel VelcroRp38.900
KOALA KARE PRODUCTS Changing Station & Liner (Alas Meja Ganti Popok Bayi)Rp3.099.900
Petzl Karabiner Oval Ringan OK (Karabiner Oval)Rp419.900
Forte Wire Steel Wire (Kawat Baja)Rp63.900
TRUSCO Cable Ties Black (Pengikat / Kabel Tis)Rp209.900
FLUKE Networks Scissor D-Snips (Gunting)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)